Zoro Homepage

Alcohol Free Hand Sanitizing Wipes, 7" x 8", 70 Wipes

  • Mfr # 1445

  • Zoro # G9010513


product price: $6.19
/ea

Key Features

Packaging Type
Canister
Requires Dispenser
No
Hygiene Series
None
Wipes per Container
70
Sheet Size
7 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445
Zoro #
G9010513
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7 in x 8 in
Wipe Width
7 in
Wipe Length
8 in

Details

Item
Hand Sanitizer Wipes
Packaging Type
Canister
Requires Dispenser
No
Hygiene Series
None
Wipes per Container
70
Color
White
Hygiene Form
Wipes
Fragrance
Floral
Standards
FDA
Container Type
Canister
Refill Type
No Refill
Formula
Aloe, Vitamin E
Product Type
Hand Sanitizer Wipes
Flushable
No
NSF Rating
Not Rated
Form
Wipes
Series
None

Description

Hand Sanitizer Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Aloe, Vitamin E, Fragrance Floral, Hygiene Properties Not Applicable, NSF Rating Not Rated, Series None, Standards FDA, Wipe Length 8 in, Wipe Width 7 in, Wipes per Container 70, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.