Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant Wipes, 6x7in., Canister, Lemon

  • Mfr # 1567

  • Zoro # G9010504


product price: $16.49
/ea

Key Features

Color
White
Sheet Size
7 in x 6 in
Container Type
Canister
Number of Sheets
180
Series
SPEC4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1567
Zoro #
G9010504
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7 in x 6 in
Container Size
180 ct
Sheet Length
7 in
Sheet Width
6 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
180
Series
SPEC4
Fragrance
Lemon
Includes Chemical
Quat
Disinfectant Efficacy
E.coli, Hepititis B (HBV), Herpes Simplex Virus Type I (HSV-1), HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus, Salmonella, Staphylococcus Aureus
Application
Disinfecting/Sanitizing
Wipes per Container
180
Standards
EPA Registered
Wet Contact Time
3 to 4 min
Primary Chemical
Quat
Formula
Quat Based
Wipes Application
Disinfecting/Sanitizing
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Disinfectant
Flash Point
Greater than 200 Degrees F
Packaging Type
Canister
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
E-coli, H1N1, Hepatitis B, Hepatitis C, Herpes, HIV, Listeria, MRSA, Norovirus, Rotavirus, Salmonella
Properties
Biodegradable
EPA Registered
Yes
Biodegradable
Yes
NSF Rating
Not Rated

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E. coli, H1N1, Hepatitis B, Hepatitis C, Herpes, HIV, Listeria, MRSA, Norovirus, Rotavirus, Salmonella, Listeria Monocytogenes, Wet Contact Time 3 to 4 min, Canister, Container Size 180 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 7 in x 6 in, Application Disinfecting/Sanitizing, Fragrance Lemon, Biodegradable Yes, White, EPA Registered Yes, Flash Point Greater Than 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.