Zoro Homepage

Large Center Pull Dispenser

  • Mfr # 9125

  • Zoro # G014595094


product price: $67.75
/ea

Key Features

Color
Gray
Width
9.60 in
Height
13.30 in
Depth
9.43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9125
Zoro #
G014595094
UPC #
-
Country of Origin
China

Dimensions

Width
9.60 in
Height
13.30 in
Depth
9.43"

Details

Color
Gray

Description

Designed for use with Gemplers Facility Wipes, this smoky light gray dispenser offers single-sheet release requiring only one hand to tear off. The compact design is made of tough, impact-resistant materials, making it one of the most vandal-proof, break resistant, chemical and flame-resistant products for heavy use applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.