Zoro Homepage

Wipes, 9-1/2" x 12"

  • Mfr # 1447/40

  • Zoro # G6068571


product price: $22.39
/ea

Key Features

Material
Polypropylene
Color
Purple
Sheet Size
12 in x 9 1/2 in
Container Type
Canister
Number of Sheets
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1447/40
Zoro #
G6068571
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 9 1/2 in
Container Size
40 ct
Sheet Width
9 1/2 in
Sheet Length
12 in

Details

Item
Graffiti Wipes
Material
Polypropylene
Color
Purple
Container Type
Canister
Number of Sheets
40
Fragrance
Mild Odor
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Grafitti Remover Wipes
Wipes per Container
40
Primary Chemical
None
Wet Contact Time
1 min or Less
Wipes Application
Graffiti Removal
Application
Graffiti Removal
Formula
Soy-Based
Standards
NFPA Approved
Packaging Type
Canister
NSF Rating
Not Rated
Biodegradable
Yes

Description

Grafitti Remover Wipes, Graffiti Wipes, Primary Chemical None, Wet Contact Time 1 min or Less, 40 ct, Container Type Canister, Sheet Size 12 in x 9 1/2 in, Fragrance Mild Odor, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Graffiti Removal, Biodegradable Yes, Color Purple, Formula Soy-Based, Material Polypropylene, NSF Rating Not Rated, Sheet Length 12 in, Sheet Width 9 1/2 in, Standards NFPA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.