Shop ATHENA CUES
Create Account
ATH44 21.0 21 oz Athena Teal & Purple Butterflies Pool Cue
- Mfr # ATH44 21.0
- Zoro # G124187950
product price:Â
$
358.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATH44 21.0
- Zoro #
- G124187950
- UPC #
- -
- Country of Origin
- China
Description
21 oz Athena Teal & Purple Butterflies Pool CueAt CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Specifications Color: Teal & Purple. Material: 70% Wool/30% Nylon. non-Stick: No. Type: Simonis 760. Tips: 13 mm, 7 layered vacuum sealed proprietary boar skin tip. Ferrule: 1 in Fiber linen ferrule. Shaft: 29 in hard rock maple, 10 - 12 in pro taper. Pin: 5/16x18. Collar: Black collar with silver ring. Forearm: Black background with teal, blue and purple butterflies. Wrap: Black Irish linen. Butt Sleeve: Black background with teal, blue and purple butterflies. Butt Plate: Black with silver Athena logo. Bumper: Black rubber. Design: Butterfly. Capacity: 21 oz. Weight: 1.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.