Zoro Homepage

Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement

  • Mfr # AP-MP4ATX30

  • Zoro # G803881551


product price: $69.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-MP4ATX30
Zoro #
G803881551
UPC #
821524013020
Country of Origin
China

Description

The APOLLO 300 is a 300 watt Micro ATX power supply which is design for slim computer power supply replacement use, especially for micro platform system. Utilizing 20+4 Pin ATX connector provides flexibility on more motherboard selections. it also comes with both SATA and Molex Power Connector cable for HDD and media drives upgrade. Featuring Smart Auto Fan Speed Control which helps the power supply to bring down the temperature. with ultra silence technologies it reduces fan noise/ripple of the power supply. Hercules 300 is ready to support many E-machine, HP, IBM, Compaq, and Gateway PCs for power supply upgrade and replacement.
Specifications:
  • Output Power: 300 Watt.
  • Input Voltage: 115/230 Volts AC
  • Frequency: 60/50 Hz.
  • Dielectric Withstand: Primary Frame Ground 1800V AC for 3 Second.
  • MTBF: 100,000 Hours on Maximum Load at +25 degrees C.
  • Rise time: Less than 70ms.
  • Hold-up Time: 17ms Minimum at Nominal Input Voltage.
  • Dimensions: 5"W x 2.5"H x 4"D.
  • Voltage(Output): +5V, -5V, +12V, -12V, +3.3V, +5V-SB.
  • Current(Output): 13A, 0.5A, 16A, 0.8A, 13A, 2.5A.
    Conection:
  • ATX Connector (24 (20+4) Pin): P4-12V (4 Pin), SATA (15 Pin), Molex (4 Pin), Floppy (4 Pin).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.