Athena Computer Power AP-MP4ATX70FEP8 700W Apollo Series SFX Power Supply

  • Mfr # AP-MP4ATX70FEP8

  • Zoro # G903881437


product price:  $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-MP4ATX70FEP8
Zoro #
G903881437
UPC #
821524047087
Country of Origin
China

Description

Athena Power has raised the bar in Micro SFX Power supplies. With higher demand for a stronger and reliable PSU, Athena Computer Power has released the SFX 700Watt Power Supply. The latest power supply in the SFX series follows the same blueprints that made its predecessors so popular. Integrated with the Active PFC function, this compact power supply brings micro SFX PSUs into the next level.

Features
  • Micro SFX power supplies are known mostly as a replacement power supply, but it has now evolved and can be used for mini-ATX cases, custom built computers, mini-servers, and more
  • With the increase of wattage and efficiency, the micro SFX is a conventional PSU that can be used for multiple purposes
  • The Active PFC and Full Range function promotes a smarter PSU
  • Able to detect the differences of wattage that is needed to power up your system, you can be rest assured as it will provide and maintain the most suitable power needed
Specifications
  • Product Category: Micro SFX
  • Output Power: 700 watt
  • Input Votage: 88 264 Volts AC
  • Frequency: 47/63 Hz
  • MTBF: 100,000 Hours on Maximum Load at +25°C
  • Temperature Range: Operating: 0°C +50°C on Full Load; Storage & Shipping: -20°C +80°C
  • Rise time: Less than 20 ms
  • Hold-up Time: 17 ms Minimum at Nominal Input Voltage
  • Weight: 6.5 lbs
  • Dimension: 5.2 x 4.92 x 2.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.