Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athena Computer Power AP-MPS3ATX30 Micro PS3 300W replacememnt

  • Mfr # AP-MPS3ATX30

  • Zoro # G303881495


product price: $64.58
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-MPS3ATX30
Zoro #
G303881495
UPC #
821524013037
Country of Origin
China

Description

Summary: HERCULES 300 is a Micro PS3 ATX 300W power supply, compatible with many Dell, HP, IBM, Compaq, Gateway PCs for power supply replacement.
General Information:
  • High efficiency.
  • Low Ripple and Noise.
  • Output over voltage protection.
  • Short circuit protection on all outputs.
  • Reset table power shut down.
  • Approved by UL, CB and CE.
  • HP Video Power Connector for HP PCs replace only.
  • 24Pin (20+4) ATX Connector.
  • 15Pin SATA2 Power Connector.
  • FCC part 15 subpart J Class B at 115VAC operation and CISPR 22 Class B at 230 VAC operation.
  • 100% burn-in under high ambient temperature (50¢J).
  • Vacuum-impregnated transformer.
  • 100% Hi-pot tested
  • Dimension: 5.75"W x 3.25"H x 4"D.
    Power Description:
  • Output Power: 300W.
  • Input Voltage: 115V/230V AC.
  • Frequency: 60/ 50 Hz.
  • Voltage(Output): +5V, -5V, +12V1, -12V, +3.3V, +5V-SB.
  • Current(Output): 13A, 0.5A, 16A, 0.8A, 13A, 2.5A.
    Technical Information:
  • Fan: Real Fan.
  • MTBF: 100000 Hours at 25 degrees C.
  • Connectors: 24pin(20+4) ATX | 4pin P4-12V | 4pin Molex | 4pin FDD | 15pin SATA2 | 4pin HP Video | 6pin AUX.
  • Package: 10 PCs/BOX (25Lbs).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.