Zoro Homepage

Athena Computer Power AP-MPS3ATX40 Micro PS3 400W replacement

  • Mfr # AP-MPS3ATX40

  • Zoro # G403881463


product price: $89.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-MPS3ATX40
Zoro #
G403881463
UPC #
821524014034
Country of Origin
China

Description

Summary: HERCULES 250 is a Micro PS3 ATX 250W power supply, compatible with many Dell, HP, IBM, Compaq, Gateway PCs for power supply replacement.
General Information:
  • High efficiency.
  • Low Ripple and Noise.
  • Output over voltage protection.
  • Short circuit protection on all outputs.
  • Reset table power shut down.
  • Approved by UL, CB and CE.
  • HP Video Power Connector for HP PCs replace only.
  • 24Pin (20+4) ATX Connector.
  • PCI Express 6 Pin Ready.
  • SATA Power Lead Ready.
  • FCC part 15 subpart J Class B at 115VAC operation and CISPR 22 Class B at 230 VAC operation.
  • 100% burn-in under high ambient temperature (50¢J).
  • Vacuum-impregnated transformer.
  • 100% Hi-pot tested.
  • Dimension: 5.75"W x 3.25"H x 4"D.
    Power Description:
  • Output Power: 400W.
  • Input Voltage: 115V/230V AC.
  • Frequency: 60/ 50 Hz.
  • Voltage(Output): +5V, -5V, +12V, -12V, +3.3V, +5V-SB.
  • Current(Output): 12A, 0.5A, 14A, 0.8A, 12A, 2.5A.
    Technical Information:
  • Fan: Real Fan.
  • MTBF: 100000 Hours at 25 degrees C.
  • Connectors: 24pin(20+4) ATX | 4pin P4-12V | 4pin Molex | 4pin FDD |15pin SATA2 | 4pin HP Video | 6pin AUX | 6pin PCI Express | 6pin Dell P6 .
  • Package: 10 PCs/BOX (33Lbs).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.