Zoro Homepage

Athena Computer Power AP-MTFX30 300W Power Supply

  • Mfr # AP-MTFX30

  • Zoro # G703881491


product price: $83.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-MTFX30
Zoro #
G703881491
UPC #
821524014300
Country of Origin
China

Description

Introducing Athena Power's 300W TFX (AP-TFX30) power supply. Designed for the TFX form factor to provide compact flexibility for small computer cases. It is also compatible with many main brand systems. Output connectors includes 24(20+4)pin, P4-12V 4pin, SATA II 15pin, Molex 4pin, and FDD 4pin. Includes internal 40mm ball-bearing fan and thermal fan speed control for maximum heat and noise dissipation.
Specifications:
  • Output Power: 300 Watt.
  • Input Voltage: 115/230 Volts Ac.
  • Frequency: 60/50 Hz.
  • Temperature Range: Operating: 0 degrees C ~ +50 degrees C on Full Load; Storage and Shipping: -20 degrees C ~ +80 degrees C.
  • Humidity: 5 ~ 90% on Operating, 5 ~ 95% on Storage.
  • Dielectric Withstand: Primary Frame Ground 1800V AC for 1 Second.
  • MTBF: 100,000 Hours on Maximum Load at +25 degrees C.
  • Rise time: Less than 20ms.
  • Hold-up Time: 17ms Minimum at Nominal Input Voltage.
  • Dimensions: 3.88"W x 2.5"H x 7"D.
  • Voltage(Output): +5V, -5V, +12V1, +12V2, -12V, +3.3V, +5V-SB.
  • Current(Output): 13A, 0.5A, 9A, 9A, 0.8A, 13A, 2.5A.
  • Warranty: 1 Year.
    Conection:
  • ATX Connector (24 (20+4) Pin): P4-12V (4 Pin), SATA (15 Pin), Molex (4 Pin), Floppy (4 Pin).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.