Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPS/ATX-12V with Dual Fan 600W

  • Mfr # AP-P4ATX60FE

  • Zoro # G910862658


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Mounting
Internal
NVIDIA SLI Supported
Yes
Frequency
63 Hz
Number of (6+2 pin) PCI Express Power Connectors
2
MTBF
100000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-P4ATX60FE
Zoro #
G910862658
UPC #
821524026037
Country of Origin
China

Dimensions

Width
5.7 in
Height
3.2 in

Details

Mounting
Internal
NVIDIA SLI Supported
Yes
Frequency
63 Hz
Number of (6+2 pin) PCI Express Power Connectors
2
MTBF
100000 Hour
PCI Express Connector
Yes
Number of 4-pin Molex Power Connectors
4
Number of SATA Power Connectors
4
Input Voltage
120 V AC, 230 V AC
Number of Fans
2
Compatibility
Mini Servers Server Assemblies Rackmount Servers Desktop PC
Output Voltage
-12 V DC, 5 V SB, 3.3 V DC, 12 V DC, 5 V DC
Item
Power Supply
Output Current
1 A, 18 A, 20 A, 3.50 A, 24 A
Output Power
600 W
Number of +12V Rails
2
Output Voltage Detail
5 V DC @ 20 A, 12 V DC @ 24 A, 3.3 V DC @ 18 A, 5 V SB @ 3.5 A, 12 V DC @ 1 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.