917781 6.325 in. Super Damper Harmonic Damper for Small Block Chevy, Steel - Internal Balance

  • Mfr # ATI917781

  • Zoro # G115942100


original price:  $417.99 , new price: $392.99 , 5 percent off
new price:  $392.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATI917781
Zoro #
G115942100
UPC #
800157029301
Country of Origin
China

Description

ATI Super Damper has become one of the industry's standards in harmonic vibration control combining two dampening surfaces in one unit. At 6000 RPM digital vibration tests proved the ATI Super Damper to be 30% more effective than original equipment style dampers. ATI Super Damper consists of an outer shell inner shell crankshaft hub and eight individual elastomers. Reductions in torsional vibrations provide increased horsepower while improving engine durability. a properly designed damper also removes the twist from the crankshaft while stabilizing camshaft and ignition timing. The Super Damper with an aluminum shell which is considerably lighter than STOCK units while providing 30% more inertia weight. Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Features -6.325 in. dia. -Small Block Chevy -High quality construction and durability -Impressive designs to add to the decor -Variety of styles for every type of accessory -Super Damper Harmonic Damper Specifications - Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.