Shop ATKINS
See all product information
Create Account
17" Puncture Thermistor Probe
- Mfr # 1014
- Zoro # G816608220
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Probe Diameter
0.25 in
Connector Type
Phono
Number of Wires
2-Wire
Maximum Temperature (°C)
149 Degrees C
Probe Bend
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1014
- Zoro #
- G816608220
- UPC #
- 070131510143
- Country of Origin
- Mexico
- Item
- Probe
- Connector Type
- Phono
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 149 Degrees C
- Probe Bend
- Straight
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- Stainless Steel
- Cable Material
- PVC
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-4 Degrees F
- For Media Type
- Liquids and Gels, Solids
- Maximum Temperature (°F)
- 300 Degrees F
- Resistance
- 10,000 ohm
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 17 in
- Cable Length
- 6 ft
Description
Probe, Resistance 10,000 ohm, Phono, Cable Length 6 ft, Cable Material PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.