Shop ATKINS
See all product information
Create Account
Thermometer, -40, 500F, Battery
- Mfr # 94100
- Zoro # G621908157
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Temperature Resolution F
0.1 Degrees F
Stem Length
3.75 in
Power Source - TS Only
Battery
Maximum Temperature (°F)
500 Degrees F
Accuracy
+/-0.5 Degrees F @ -40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94100
- Zoro #
- G621908157
- UPC #
- 070131494108
- Country of Origin
- Mexico
- Temperature Resolution F
- 0.1 Degrees F
- Item
- Digital Thermometer
- Power Source - TS Only
- Battery
- Maximum Temperature (°F)
- 500 Degrees F
- Accuracy
- +/-0.5 Degrees F @ -40 to 212 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 260 Degrees C
- Waterproof
- Yes
- Stem Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- NSF Rated
- Yes
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Stem Length
- 3.75 in
Description
Digital Thermometer, Stem Length 3.75 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.