Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THERMOMETER, REF(-40/120F, BACK MOUNT) for Atkins - Part# DM120-S

  • Mfr # DM120-S

  • Zoro # G103554032


product price: $95.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM120-S
Zoro #
G103554032
UPC #
-
Country of Origin
Mexico

Description

REFRIGERATOR THERMOMETER -40° TO 120°F, HEIGHT: 1/2"LCD;DISPLAY, INNER DIAMETER: 2 5/16"DIAL, INCLUDES: 1.5V;BATTERY, INSTRUCT: Y, MATERIAL: STAINLESS STEELHOUSING,;NOTE: USED ON MOST WALK-IN REFRIGERATORS, NSF CERTIFIED: Y,;OUTER DIAMETER: 3 7/16"BACK MOUNT, TEMP RANGE: -40 TO 120;DEGFOR CELSIUS, PRODUCT TYPE: REMOTE SENSOR CAN BE MOUNTED;UP TO 36" FROM THERMO, WEIGHT: .289LB, WIDTH: 1 1/4"LCD;DISPLAY,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.