Zoro Homepage
This item is Discontinued.
Atkins THERMOMETER(W/REDUCED TI for Atkins - Part# CPNSP1402 CPNSP1402

THERMOMETER(W/REDUCED TI for Atkins - Part# CPNSP1402 (Discontinued)

  • Mfr # CPNSP1402
  • Zoro # G703553718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPNSP1402
Zoro #
G703553718
UPC #
-
Country of Origin
United States

Description

COLOR: BLACK;INCLUDES: (2) FMP# 253-1243 AAA BATTERIES;INSTRUCTIONS INCLUDEED: Y;LENGTH: 6 1/4"/159 mm;NSF CERTIFIED: Y;PRODUCT TYPE: 31" PROBE LEAD & 4" REDUCED TIP PROBE;TEMPERATURE RANGE: -100 TO 500 DEGREES F/-73 TO 260 DEGREES;C;WIDTH: 2 1/4"/57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.