Waterproof Thermocouple Thermometer
- Mfr # 35132
- Zoro # G522796730
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Power Source - TS Only
Battery
Sensor Technology
Thermocouple
Minimum Temperature °C
-73 Degrees C
Maximum Temperature (°C)
260 Degrees C
Display Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35132
- Zoro #
- G522796730
- UPC #
- 070131435118
- Country of Origin
- Mexico
Dimensions
- Probe Diameter
- 0.188 in
- Cable Length
- 35.5 in
- Probe Length
- 4 in
Details
- Power Source - TS Only
- Battery
- Sensor Technology
- Thermocouple
- Minimum Temperature °C
- -73 Degrees C
- Maximum Temperature (°C)
- 260 Degrees C
- Display Type
- Digital
- Humidity Monitoring
- No
- Housing Material
- ABS Plastic
- Includes NIST-Traceable Certificate
- No
- Minimum Temperature °F
- -100 Degrees F
- Probe Material
- Stainless Steel
- Item
- Thermometers
- Accuracy
- +/-0.9 Degrees F/0.5 Degrees C @ 68 to 86 Degrees F
- Temperature Units
- Celsius, Fahrenheit
- Temperature Resolution F
- 0.1 Degrees F
- Maximum Temperature (°F)
- 500 Degrees F
- Power Source
- Battery
- Power Source - old
- Battery
Description
Thermometers, Accuracy +/-0.9 Degrees F/0.5 Degrees C @ 68 to 86 Degrees F, Cable Length 35.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.