Conduit, 1 1/2 in Trade Size, 150 ft, PVC
Mfr # 856366
Zoro # G216059905
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
150 ft
Outside Diameter
1.89 in
Trade Size
1 1/2 in
Wall Thickness
3.72 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
856366
Zoro #
G216059905
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
150 ft
Outside Diameter
1.89 in
Trade Size
1 1/2 in
Wall Thickness
3.72 in
Inside Diameter
1.59 in
Overall Length
150 ft
Details
Item
Conduit
Material
PVC
Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Riser - FT4 rated
Minimum Operating Temperature
38 Degrees F
Color
Orange
Weight
0.23 lb/ft
Maximum Operating Temperature
140 Degrees F
Connection Type
Push-In
Description
HDPE Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.