Zoro Homepage

Conduit, 1 1/2 in Trade Size, 150 ft, PVC

  • Mfr # 878263

  • Zoro # G916059878


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Plenum - FT6 Rated
Trade Size
1 1/2 in
Nominal Length
150 ft
Outside Diameter
1.89 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878263
Zoro #
G916059878
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 1/2 in
Nominal Length
150 ft
Outside Diameter
1.89 in
Wall Thickness
3.6 in
Inside Diameter
1.59 in
Overall Length
150 ft

Details

Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Plenum - FT6 Rated
Material
PVC
Item
Conduit
Color
Orange
Maximum Operating Temperature
140 Degrees F
Weight
0.22 lb/ft
Connection Type
Push-In
Minimum Operating Temperature
38 Degrees F

Description

HDPE Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.