Zoro Homepage

Conduit, 1 1/4 in Trade Size, 200 ft, PVC

  • Mfr # 791995

  • Zoro # G616059826


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3.6 in
Outside Diameter
1.65 in
Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Riser - FT4 rated
Nominal Length
200 ft
Trade Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791995
Zoro #
G616059826
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3.6 in
Outside Diameter
1.65 in
Nominal Length
200 ft
Trade Size
1 1/4 in
Overall Length
200 ft
Inside Diameter
1.36 in

Details

Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Riser - FT4 rated
Item
Conduit
Material
PVC
Maximum Operating Temperature
140 Degrees F
Color
Orange
Minimum Operating Temperature
38 Degrees F
Weight
0.18 lb/ft
Connection Type
Push-In

Description

HDPE Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.