Zoro Homepage

Conduit, 1 1/4 in Trade Size, 200 ft, PVC

  • Mfr # 792025

  • Zoro # G816059893


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1.65 in
Trade Size
1 1/4 in
Material
PVC
Wall Thickness
3.48 in
Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Plenum - FT6 Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792025
Zoro #
G816059893
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.65 in
Trade Size
1 1/4 in
Wall Thickness
3.48 in
Nominal Length
200 ft
Overall Length
200 ft
Inside Diameter
1.36 in

Details

Material
PVC
Item
Conduit
Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Plenum - FT6 Rated
Connection Type
Push-In
Color
Orange
Weight
0.18 lb/ft
Minimum Operating Temperature
38 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

HDPE Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.