Zoro Homepage

Conduit, 1 in Trade Size, 250 ft, PVC

  • Mfr # 866121

  • Zoro # G716059887


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
250 ft
Wall Thickness
3.36 in
Outside Diameter
1.31 in
Trade Size
1 in
Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Plenum - FT6 Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866121
Zoro #
G716059887
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
250 ft
Wall Thickness
3.36 in
Outside Diameter
1.31 in
Trade Size
1 in
Overall Length
250 ft
Inside Diameter
1.03 in

Details

Item
Conduit
Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Plenum - FT6 Rated
Material
PVC
Color
Orange
Connection Type
Push-In
Weight
0.11 lb/ft
Minimum Operating Temperature
38 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

HDPE Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.