Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit, 2 in Trade Size, 100 ft, PVC

  • Mfr # 844281

  • Zoro # G816059855


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
100 ft
Material
PVC
Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Plenum - FT6 Rated
Outside Diameter
2.36 in
Wall Thickness
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844281
Zoro #
G816059855
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
100 ft
Outside Diameter
2.36 in
Wall Thickness
3.7 in
Trade Size
2 in
Overall Length
100 ft
Inside Diameter
2.05 in

Details

Material
PVC
Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Plenum - FT6 Rated
Item
Conduit
Minimum Operating Temperature
38 Degrees F
Weight
0.24 lb/ft
Color
Orange
Maximum Operating Temperature
140 Degrees F
Connection Type
Push-In

Description

HDPE Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.