Zoro Homepage

Conduit, 3/4 in Trade Size, 250 ft, PVC

  • Mfr # 866121

  • Zoro # G316059874


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Trade Size
3/4 in
Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Riser - FT4 rated
Wall Thickness
2.23 in
Outside Diameter
1.04 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866121
Zoro #
G316059874
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Wall Thickness
2.23 in
Outside Diameter
1.04 in
Nominal Length
250 ft
Overall Length
250 ft
Inside Diameter
0.8 in

Details

Standards
CSA Certified to CSA C22.2 No. 262-04, ETL Listed to UL 2024, Riser - FT4 rated
Material
PVC
Item
Conduit
Connection Type
Push-In
Minimum Operating Temperature
38 Degrees F
Weight
0.09 lb/ft
Color
Orange
Maximum Operating Temperature
140 Degrees F

Description

HDPE Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.