Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Coupler 1 in, Push-In, PVC, Orange

  • Mfr # 861142

  • Zoro # G716059825


product price: $5.35
/ea

Key Features

Trade Size
1 in
Connection Type
Push-In
Material
PVC
Color
Orange
Thread Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861142
Zoro #
G716059825
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 in
Thread Size
1

Details

Item
Conduit Coupler
Connection Type
Push-In
Material
PVC
Color
Orange
For Use With
Plenum Innerduct
Standards
ASTM, UL
Thread Gender
Female
Thread Type
NPT

Description

HDPE Conduit Couplers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.