Zoro Homepage

Rigid Elbows

  • Mfr # PV4090EL00

  • Zoro # G421850380


product price: $19.59
/ea

Key Features

Standards
UL 6, CUL
Material
Steel
Trade Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV4090EL00
Zoro #
G421850380
UPC #
84765605396
Country of Origin
United States

Dimensions

Trade Size
4 in

Details

Standards
UL 6, CUL
Material
Steel

Description

4in, 16in Standard Radius, Urethane/PVC Coated, Steel, 90D, Threaded, Rigid Conduit Elbow

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.