Zoro Homepage

37 x 64 in. Wall Mount for Flat Panel Display, Black

  • Mfr # 63607076

  • Zoro # G014849401


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
132 lb
Includes
1 x One Arm TV Mount, 2 x 8.66 in. (220 mm) Velcro Cable Ties, 1 x 6 ft. HDMI 3D+Ethernet, 1 x 9 ft. HDMI 3D+Ethernet, 1 x Cleaning Spray Bottle (6.8 oz.) , 1 x 8 in. Microber Cloth, 1 x 6 Outlet Surge Protector, Mounting Hardware
Device Supported
Flat Panel Display
Max. Screen Size Supported
64 in
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63607076
Zoro #
G014849401
UPC #
031742070761
Country of Origin
China

Dimensions

Max. Screen Size Supported
64 in

Details

Item
Wall Mount
Load Capacity
132 lb
Includes
1 x One Arm TV Mount, 2 x 8.66 in. (220 mm) Velcro Cable Ties, 1 x 6 ft. HDMI 3D+Ethernet, 1 x 9 ft. HDMI 3D+Ethernet, 1 x Cleaning Spray Bottle (6.8 oz.) , 1 x 8 in. Microber Cloth, 1 x 6 Outlet Surge Protector, Mounting Hardware
Device Supported
Flat Panel Display
Number of Displays Supported
1
Mounting Pattern
600 x 400, 75 x 75, 200 x 400, 100 x 100, 200 x 600

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.