Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 1.5 HP, 113 cfm

  • Mfr # AB-302/1

  • Zoro # G4730525


product price: $1,972.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
118" WC
Max. Flow Rate
113 cfm
Max. Vacuum
110" WC
Voltage
110-120/220-240
Full Load Amps
19.0/10.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB-302/1
Zoro #
G4730525
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1-1/2"
Outlet Size
1.5"
Overall Depth
18.72"
Overall Height
12.40"

Details

Item
Regenerative Blower, 1.5 HP, 113 cfm
Max. Pressure
118" WC
Max. Flow Rate
113 cfm
Max. Vacuum
110" WC
Voltage
110-120/220-240
Full Load Amps
19.0/10.0
Standards
Class F NEMA Insulation
Motor Enclosure
Totally Enlcosed Fan Cooled Hazardous Environment
Max. Ambient Temp.
104 Degrees F
Phase
Single Phase
Thermal Protection
Y
Housing Material
Cast Aluminum
HP
1.5

Description

Regenerative Blower, 1.5 HP, 113 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.