Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 3 HP, 113 cfm

  • Mfr # AB-402/1

  • Zoro # G4730516


product price: $2,062.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
138" WC
Max. Flow Rate
113 cfm
Max. Vacuum
110" WC
Voltage
110-120/220-240
Full Load Amps
23.0/11.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-402/1
Zoro #
G4730516
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1-1/2"
Outlet Size
1.5"
Overall Depth
18.72"
Overall Height
12.40"

Details

Item
Regenerative Blower, 3 HP, 113 cfm
Max. Pressure
138" WC
Max. Flow Rate
113 cfm
Max. Vacuum
110" WC
Voltage
110-120/220-240
Full Load Amps
23.0/11.4
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enlcosed Fan Cooled Hazardous Environment
Standards
Class F NEMA Insulation
HP
3
Housing Material
Cast Aluminum
Phase
Single Phase
Thermal Protection
Y

Description

Regenerative Blower, 3 HP, 113 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.