Zoro Homepage

Regenerative Blower, 3.5 HP, 113 cfm

  • Mfr # AB-402

  • Zoro # G4730470


product price: $1,976.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
158" WC
Max. Flow Rate
113 cfm
Max. Vacuum
129" WC
Voltage
220-275/380-480
Full Load Amps
9.5/5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-402
Zoro #
G4730470
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1-1/2"
Outlet Size
1.5"
Overall Height
12.4"
Overall Depth
18.72"

Details

Item
Regenerative Blower, 3.5 HP, 113 cfm
Max. Pressure
158" WC
Max. Flow Rate
113 cfm
Max. Vacuum
129" WC
Voltage
220-275/380-480
Full Load Amps
9.5/5.5
Standards
Class F NEMA Insulation
Housing Material
Cast Aluminum
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enlcosed Fan Cooled Hazardous Environment
Thermal Protection
Y
Phase
Three
HP
3.5

Description

Regenerative Blower, 3.5 HP, 113 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.