Zoro Homepage

Regenerative Blower, 50 HP, 776 cfm

  • Mfr # AB-1602

  • Zoro # G4730358


product price: $14,397.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Max. Pressure
236" WC
Max. Flow Rate
776 cfm
Max. Vacuum
236" WC
Voltage
220-275/380-480
Full Load Amps
90.0/48.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-1602
Zoro #
G4730358
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2-1/2"
Outlet Size
2.5"
Overall Height
19.80"
Overall Depth
19.05"

Details

Item
Regenerative Blower, 50 HP, 776 cfm
Max. Pressure
236" WC
Max. Flow Rate
776 cfm
Max. Vacuum
236" WC
Voltage
220-275/380-480
Full Load Amps
90.0/48.0
Housing Material
Cast Aluminum
HP
50
Standards
Class F NEMA Insulation
Phase
Three
Thermal Protection
Y
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enlcosed Fan Cooled Hazardous Environment

Description

Regenerative Blower, 50 HP, 776 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.