Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 6 HP, 230 cfm, Thermal Protection: Y

  • Mfr # AB-802

  • Zoro # G4730437


product price: $3,706.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Max. Pressure
141" WC
Max. Flow Rate
230 cfm
Max. Vacuum
150" WC
Voltage
220-275/380-480
Full Load Amps
16.2/9.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-802
Zoro #
G4730437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Depth
26.3"

Details

Item
Regenerative Blower, 6 HP, 230 cfm
Max. Pressure
141" WC
Max. Flow Rate
230 cfm
Max. Vacuum
150" WC
Voltage
220-275/380-480
Full Load Amps
16.2/9.3
Standards
Class F NEMA Insulation
Phase
Three
Thermal Protection
Y
Housing Material
Cast Aluminum
Max. Ambient Temp.
104 Degrees F
HP
6
Motor Enclosure
Totally Enlcosed Fan Cooled Hazardous Environment

Description

Regenerative Blower, 6 HP, 230 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.