Shop ATLANTIC BLOWERS

Tube Axial Fan, 1 HP, 4414 cfm, Tube, 110-120V/220-240V, 1 Phase, 18" W.

  • Mfr # ABAF-18-110S

  • Zoro # G4730236


product price:  $1,179.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Phase
1
Shape
Tube
Width
18"
Voltage
110-120V/220-240V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABAF-18-110S
Zoro #
G4730236
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
18"

Details

Phase
1
Shape
Tube
Voltage
110-120V/220-240V
Item
Tube Axial Fan, 1 HP, 4414 cfm

Description

Tube Axial Fan, 1 HP, 4414 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.