Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Pond Aeration System, 165 lpm

  • Mfr # TPD400S-72R6

  • Zoro # G405735511


product price: $3,317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Deep Water Diffusers, Pre-Installed, Weighted Tubing
Includes
(4) 0.375 in x 100 ft Weighted Tubing, (4) Deep Water Diffuser, TPD Aeration Cabinet - Four Outlets
Compatible with Media Type
Water
Active Surface Area
4 acre
Minimum Depth Required
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPD400S-72R6
Zoro #
G405735511
UPC #
727429120187
Country of Origin
United States

Dimensions

Minimum Depth Required
8 ft
Cabinet Depth
24 in
Manufacturer Warranty Length
2 yr
Cabinet Height
20 in
Air Tubing Diameter
3/8 in
Tubing Diameter
3/8 in
Cabinet Width
22 in
Air Tubing Roll Length
100 ft
Compatible Intake Pipe Size
3/8 in

Details

Item
TPD Deep Pond Aeration System, Four Diffusers
Features
Deep Water Diffusers, Pre-Installed, Weighted Tubing
Includes
(4) 0.375 in x 100 ft Weighted Tubing, (4) Deep Water Diffuser, TPD Aeration Cabinet - Four Outlets
Compatible with Media Type
Water
Active Surface Area
4 acre
Number of Compressors
1
Number of Diffusers
4
Discharge Type
Diffuser, Tube
Number of Air Tubing Rolls
4
Intake Type
Tube
Air Flow Rate (Maximum)
165 lpm

Description

TPD Deep Pond Aeration System, Four Diffusers, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 165 lpm, Air Flow Rate (Minimum) Not Applicable, Active Surface Area 4 acre, Compatible Intake Pipe Size 3/8 in, Minimum Depth Required 8 ft, Bubble Type Not Applicable, Bubble Size Not Applicable, Number of Air Tubing Rolls 4, Number of Compressors 1, Discharge Type Diffuser, Tube, Air Tubing Roll Length 100 ft, Air Tubing Diameter 3/8 in, Cabinet Depth 24 in, Cabinet Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.