Zoro Homepage

Diffuser, Fine Bubble Tube, 2-5/8 x 12 In

  • Mfr # AB-70008

  • Zoro # G4199097


product price: $45.69
/ea

Key Features

Type
Fine Bubble Tube, 2-5/8 in dia x 12 in L
Material of Construction
PVC
Length (In.)
12 in
Width (In.)
2 5/8 in
Height (In.)
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-70008
Zoro #
G4199097
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12 in
Width (In.)
2 5/8 in
Height (In.)
2 5/8 in
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input
8.1
Fitting Size (In.)
3/4 in FPT
Manufacturers Warranty Length
1 yr
Flow Interference Size
12.5 in
Intake Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Pump Width
2.6 in
Diffuser Height
1.4 in
Bubble Size
1 to 5 mm
Active Membrane Diameter
2.5 in
Tubing Diameter
3/4 in
Minimum Depth Required
6 in
Air Tubing Diameter
3/4 in
Pump Height
2.6 in
Manufacturer Warranty Length
1 yr

Details

Item
Diffuser
Type
Fine Bubble Tube, 2-5/8 in dia x 12 in L
Material of Construction
PVC
Active Surface Area (Sq.-In.)
101 sq in
Application
Water and Wastewater Treatment
Air Requirements (SCFM)
1.8-6.0
Ideal For
Water Aeration/Oxygenation
Active Membrane
EPDM
Flow Interference (In.)
12 1/2 in
Features
Quick and Efficient Membrane Replacements
Number of Diffusers
1
Number of Air Tubing Rolls
0
Intake Type
NPT
Air Flow Rate (Minimum)
1.8 scfm
Mount Material
Polypropylene
Active Surface Area
101 sq in
Number of Compressors
1
Volume Mixed Per Hour
8.1 gal @ 6 ft Depth and 1 cfm
Active Membrane Material
EPDM
Compatible with Media Type
Wastewater, Oxygen, Filtered Water
Air Flow Rate (Maximum)
6 scfm
Bubble Type
Fine
Diffuser Frame Material
PVC
Discharge Type
Disc

Description

Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 6 scfm, Air Flow Rate (Minimum) 1.8 scfm, Active Surface Area 101 sq in, Compatible Intake Pipe Size 3/4 in, Minimum Depth Required 6 in, Bubble Type Fine, Bubble Size 1 to 5 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 2.5 in, Active Membrane Material EPDM, Air Tubing Diameter 3/4 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water, Diffuser Frame Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.