This item is Discontinued.

Atlantic Furniture Atlantic Furniture AR8022019 Concord Twin Platform Bed with Flat Panel Foot Board & Twin Urban Trundle Bed - Grey AR8022019

This item is Discontinued.

Atlantic Furniture

Atlantic Furniture AR8022019 Concord Twin Platform Bed with Flat Panel Foot Board & Twin Urban Trundle Bed - Grey (Discontinued)

Mfr # AR8022019
Zoro # G003679071
UPC # 782219200470
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR8022019
Zoro #
G003679071
UPC #
782219200470
Country of Origin
China

Description

Less is certainly more with the open, symmetrical design of the Concord Bed. Though simple in stature, the Concord is versatile and can be set up as either a traditional platform bed or situated as a daybed. Additional storage or an extra sleeping space in the form of a trundle are also options.Concord Twin Platform Bed with Flat Panel Foot Board & Twin Urban Trundle Bed - Grey.

Features
  • Eco-friendly Solid Hardwood with Non-Toxic Finish
  • Open Footrail design instills limitless comfort
  • Designed for lasting durability
  • Supported by hardwood slat kit, foundation not required
  • Mattress separately
  • Less is certainly more with the open, symmetrical design of the Concord Bed. Though simple in stature, the Concord is versatile and can be set up as either a traditional platform bed or situated as a daybed. Additional storage or an extra sleeping space in the form of a trundle are also options.
Specifications
  • Color: Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.