This item is Discontinued.

Atlantic Furniture Atlantic Furniture AR8032112 Urban Concord Full Size with Flat Panel Foot Board and Urban Bed Drawers in a White Finish AR8032112

This item is Discontinued.

Atlantic Furniture

Atlantic Furniture AR8032112 Urban Concord Full Size with Flat Panel Foot Board and Urban Bed Drawers in a White Finish (Discontinued)

Mfr # AR8032112
Zoro # G403679244
UPC # 782219127937
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR8032112
Zoro #
G403679244
UPC #
782219127937
Country of Origin
China

Description

The Concord Bed features an open, symmetrical design. Being an adaptable bed, the Concord can be setup as a day bed, or traditional platform bed.
  • Available in up to four high build Five Step Finishes
  • Headboards can be purchased separately and attach to a metal bed frame
  • Eco-Friendly construction
  • Our bed drawers provide ample storage
  • Twin beds can accept one set of storage drawers
  • Full and queen beds can accept two sets of storage drawers
  • Our painted furniture may also utilize CARB certified low formaldehyde MDF produced from plantation-grown hardwood.
  • Sturdy dowel, bolt and barrel nut assembly
  • Accepts bed drawers or trundle bed
  • Warranty: One Year Parts
  • Length: 77
  • Width: 55.875
  • Height: 16
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.