This item is Discontinued.

Atlantic Furniture Atlantic Furniture AR9032114 Metro Full Bed with Flat Panel Footboard and Urban Bed Drawers in an Antique Walnut Finish AR9032114

This item is Discontinued.

Atlantic Furniture

Atlantic Furniture AR9032114 Metro Full Bed with Flat Panel Footboard and Urban Bed Drawers in an Antique Walnut Finish (Discontinued)

Mfr # AR9032114
Zoro # G303859579
UPC # 782219130562
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR9032114
Zoro #
G303859579
UPC #
782219130562
Country of Origin
China

Description

The Metro has a fashionable taste of its own. Symmetrical curvature with an accommodating inset bevel gives this bed the Metropolitan sophistication.
  • Available in up to four high build Five Step Finishes
  • Headboards can be purchased separately and attach to a metal bed frame
  • Eco-Friendly, solid hardwood construction
  • Our bed drawers provide ample storage
  • Twin beds can accept one set of storage drawers
  • Full and queen beds can accept two sets of storage drawers
  • Our painted furniture may also utilize CARB certified low formaldehyde MDF produced from plantation-grown hardwood.
  • Sturdy dowel, bolt and barrel nut assembly
  • Accepts bed drawers or trundle bed
  • Warranty: One Year Parts
  • Length: 77
  • Width: 57
  • Height: 44.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.