Zoro Homepage
This item is Discontinued.
Atlantic Metal 3-Shelf Mobile Bookcase, 48"x46" Dove Gray BM20461842-05

3-Shelf Mobile Bookcase, 48"x46" Dove Gray (Discontinued)

  • Mfr # BM20461842-05
  • Zoro # G2172171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM20461842-05
Zoro #
G2172171
UPC #
017567054353
Country of Origin
Unknown

Dimensions

Depth
18 in
Height
48 in
Width
46 in

Details

Item
Mobile Bookcase
Type
Assembled
Series
Elite
Number of Shelves
3
Color
Dove Gray
Shelf Capacity
230 lb
Includes
Raised Bottom
Shelf Adjustments
Adjustable
Standards
ANSI/BIFMA
Casters
(4) 5 in Casters (2 Locking)
Assembly
Not Required
Finish
Powder Coat

Description

Mobile Bookcase, Color Dove Gray, Number of Shelves 3, Standards ANSI/BIFMA, Shelf Capacity 230 lb, Assembly Not Required, Finish Powder Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.