This item is Discontinued.

Atlantic Metal Bookcase, Steel, 5 Shelf, Dove Gray, 72Hx46W BA40461872-05

Bookcase, Steel, 5 Shelf, Dove Gray, 72Hx46W (Discontinued)

  • Mfr # BA40461872-05
  • Zoro # G8628751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA40461872-05
Zoro #
G8628751
UPC #
017567038513
Country of Origin
United States

Dimensions

Depth
18 in
Height
72 in
Width
46 in

Details

Item
Stationary Bookcase
Type
Assembled
Series
Elite
Number of Shelves
5
Color
Dove Gray
Shelf Capacity
230 lb
Standards
ANSI/BIFMA
Shelf Adjustments
Adjustable
Includes
(4) Adjustable Shelves, Raised Bottom
Assembly
Not Required
Finish
Powder Coat

Description

Stationary Bookcase, Color Dove Gray, Number of Shelves 5, Standards ANSI/BIFMA, Shelf Capacity 230 lb, Assembly Not Required, Finish Powder Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.