Zoro Homepage
This item is Discontinued.
Atlantic Metal Welded Steel Radius Edge Storage Cabinet, 36 W, 72 H, Black ER4P362472-09

Welded Steel Radius Edge Storage Cabinet, 36 W, 72 H, Black (Discontinued)

  • Mfr # ER4P362472-09
  • Zoro # G8523593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER4P362472-09
Zoro #
G8523593
UPC #
017567065366
Country of Origin
United States

Dimensions

Overall Width
36
Overall Height
72
Depth
24 in
Width
36 in
Height
72 in
Overall Depth
24

Details

Color
Black
Number of Drawers
0
Number of Shelves
4
Item
Radius Edge Storage Cabinet
Standards
ANSI/BIFMA
Series
Elite
Material
Welded Steel
Includes
(1) Center Fixed Shelf, (3) Fully Adjustable shelves, Leg Levelers
Number of Doors
2
Shelf Capacity
200 lb.
Finish
Powder Coated
Type
Radius Edge
Handle
Recessed Push Button
Assembly
Assembled
Doors
Yes
Configuration
Double Door

Description

Radius Edge Storage Cabinet, Material Welded Steel, Overall Depth 24 In., Overall Width 36 In., Overall Height 72 In., Color Black, Number of Shelves 4, Number of Drawers 0, Number of Doors 2, Standards ANSI/BIFMA, Shelf Capacity 200 lb., Assembly Assembled, Includes (1) Center Fixed Shelf, (3) Fully Adjustable shelves, Leg Levelers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.