
Caution Radioactive Materials Pre-Strung Tags, 100 Tags per Package, 100PK
Mfr # 140050
Zoro # G216459248
product price: $97.89
/pk 100, $0.98/ea
Free Shipping & Returns
Key Features
Length
2.625 in
Color
Yellow / Red
Material
Cardboard
Width
5.25 in
Type
Labels and Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140050
Zoro #
G216459248
UPC #
-
Country of Origin
United States
Dimensions
Length
2.625 in
Width
5.25 in
Details
Color
Yellow / Red
Item
Caution Radioactive Materials Pre-Strung Tags, 100 Tags per Package
Material
Cardboard
Type
Labels and Tape
Application
Radioactive Material Warning
Description
Each 5 1/4 x 2 5/8 yellow/red cardboard tag has a string for attaching to sources of radioactivity. String holes are double reinforced.Shipping Weight: 1 lbsShipping Dimensions: 6.50 x 2.75 x 2.75Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.