Zoro Homepage

Pump, 1330 GPH, Plastic

  • Mfr # MD1250

  • Zoro # G905653780


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Features
Large and Stable Base, Oversized Ceramic Shaft, Removable Pre-Filter, Versatile
Motor Enclosure
Totally Enclosed
Includes
Prefilter 1 in to 1.5 in Outlet Fitting
Pump Type
Magnetic Induction Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1250
Zoro #
G905653780
UPC #
727429003596
Country of Origin
China

Dimensions

Cord Length
20 ft
Overall Length
5.5 in
Overall Height
5.5 in
Manufacturer Warranty Length
5 yr Limited
Compatible Intake Pipe Size
1 1/2 in
Overall Width
4.3 in
Compatible Discharge Pipe Size
1 in

Details

Item
MD Series Pump, 1250 GPH
Features
Large and Stable Base, Oversized Ceramic Shaft, Removable Pre-Filter, Versatile
Motor Enclosure
Totally Enclosed
Includes
Prefilter 1 in to 1.5 in Outlet Fitting
Pump Type
Magnetic Induction Pump
Phase
Single
Standards
cULus, E318238
Compatible with Media Type
Water
Flow Rate @ 15 ft of Head (Maximum)
0 gph
Nameplate Voltage
115V
Pump Housing Material
Plastic
Intake Type
MIPT
Maximum Feet of Head
14 ft
Flow Rate @ 10 ft of Head (Maximum)
580 gph
Submersible
Yes
Discharge Type
MIPT
Series
MD
Maximum Flow Rate
1,330 gph
Series Family
Tidalwave
Flow Rate @ 5 ft of Head (Maximum)
1,040 gph
Flow Rate @ 20 ft of Head (Maximum)
0 gpm

Description

MD Series Pump, 1250 GPH, Pump Housing Material Plastic, Horsepower Not Applicable, Nameplate Voltage 115V, Maximum Feet of Head 14 ft, Flow Rate @ 5 ft of Head (Maximum) 1,040 gph, Flow Rate @ 10 ft of Head (Maximum) 580 gph, Flow Rate @ 15 ft of Head (Maximum) 0 gph, Flow Rate @ 20 ft of Head (Maximum) 0 gpm, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 in, Intake Type MIPT, Discharge Type MIPT, Cord Length 20 ft, Pump Type Magnetic Induction Pump, Submersible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.