Black Lightning, Disposable Nitrile Gloves, 4.7 mil Palm, Powder-Free, M, Black, 100/Box

  • Mfr # LGBL-M

  • Zoro # G102124335


product price:  $19.85
/ea

Key Features

Material
Nitrile
Palm Thickness
4.7 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGBL-M
Zoro #
G102124335
UPC #
896800001015
Country of Origin
China

Dimensions

Palm Thickness
4.7 mil
Size
M

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded
Latex-Free
Latex-Free
Series
Black Lightning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.