Shop All Disposable Gloves
Atlantic Safety Products
Lightning, Lightning Gloves, 5.2 mil Palm Thickness, Nitrile, Powder-Free, Xl, 100 PK
Mfr # BL-XL
Zoro # G7182826
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5.2 mil
- Powdered/Powder-Free Powder-Free
- Series Lightning
Product Information
- Brand Atlantic Safety Products
- MFR # BL-XL
- Zoro # G7182826
- UPC # 896800001039
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Xl |
Size- Alpha | XL |
Details
Description
Disposable Gloves, Size- Alpha XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 4 In.W, Red (132-3)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- TALON TRAX 8 Men's Steel (5T254)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M (BLGBL-M)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, 2XL (LGB311-XXL)
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 50 PK (N875)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XS (6), 100 PK (6001XS)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm Thickness, Neoprene, Powder-Free, L, 100 PK (25-201 L)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm Thickness, Latex, XL, 100 PK (56816)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm Thickness, Latex, Powder-Free, XL (10), 50 PK (2550/XL)
- Atlantic Safety Products Disposable Gloves