Zoro Homepage

Lightning, Nitrile, Black, L, 100 PK

  • Mfr # BL-L

  • Zoro # G7182869


product price: $19.25
/pk 100, $0.19/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
5.2 mil
Powdered/Powder-Free
Powder-Free
Series
Lightning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-L
Zoro #
G7182869
UPC #
896800001022
Country of Origin
China

Dimensions

Size
L
Palm Thickness
5.2 mil
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Lightning

Description

Disposable Gloves, Size- Alpha L, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.