Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Pond Aeration System, 110 lpm

  • Mfr # TPS200S

  • Zoro # G505444054


product price: $1,236.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Pre-Installed, Shallow Water Diffusers, Weighted Tubing
Includes
(2) 0.375 in x 100 ft Weighted Tubing, (2) Shallow Water Diffuser, TPS Aeration Cabinet - Two Outlets
Intake Type
Tube
Minimum Depth Required
6 ft
Manufacturer Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS200S
Zoro #
G505444054
UPC #
727429130032
Country of Origin
United States

Dimensions

Minimum Depth Required
6 ft
Manufacturer Warranty Length
2 yr
Tubing Diameter
3/8 in
Air Tubing Diameter
3/8 in
Air Tubing Roll Length
100 ft
Cabinet Width
22 in
Cabinet Depth
24 in
Cabinet Height
20 in
Compatible Intake Pipe Size
3/8 in

Details

Item
TPS Shallow Pond Aeration System, Two Diffusers
Features
Pre-Installed, Shallow Water Diffusers, Weighted Tubing
Includes
(2) 0.375 in x 100 ft Weighted Tubing, (2) Shallow Water Diffuser, TPS Aeration Cabinet - Two Outlets
Intake Type
Tube
Active Surface Area
0.25 acre
Compatible with Media Type
Water
Discharge Type
Diffuser, Tube
Number of Diffusers
2
Number of Compressors
1
Air Flow Rate (Maximum)
110 lpm
Number of Air Tubing Rolls
2

Description

TPS Shallow Pond Aeration System, Two Diffusers, Diffuser Type Shallow Water Diffuser, Air Flow Rate (Maximum) 110 lpm, Air Flow Rate (Minimum) Not Applicable, Active Surface Area 0.25 acre, Compatible Intake Pipe Size 3/8 in, Minimum Depth Required 6 ft, Bubble Type Not Applicable, Bubble Size Not Applicable, Number of Air Tubing Rolls 2, Number of Compressors 1, Discharge Type Diffuser, Tube, Air Tubing Roll Length 100 ft, Air Tubing Diameter 3/8 in, Cabinet Depth 24 in, Cabinet Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.