Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Pump, 2 hp, 230V

  • Mfr # 87752

  • Zoro # G516502309


product price: $2,040.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Voltage
100 - 120 V / 50-60 Hz V
Width
8.25 in
Watts
2,155 W
Amps
9.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87752
Zoro #
G516502309
UPC #
727429877524
Country of Origin
Taiwan, Province of China

Dimensions

Height
23 in
Width
8.25 in
Cord Length
15 ft
Length
15.75 in

Details

Item
Direct Drive Pump,2 hp,230V
Voltage
100 - 120 V / 50-60 Hz V
Watts
2,155 W
Amps
9.8 A
Standards
cULus

Description

Direct Drive Pump,2 hp,230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.