Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Induction Pump, 200 GPH

  • Mfr # 73817

  • Zoro # G416567101


product price: $42.95
/ea

Key Features

Watts
10 W
Height
2.5 in
Voltage
115 V
Width
2.25 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73817
Zoro #
G416567101
UPC #
727429003510
Country of Origin
China

Dimensions

Height
2.5 in
Width
2.25 in
Length
3.5 in
Cord Length
33 ft

Details

Item
Magnetic Induction Pump,200 GPH
Watts
10 W
Voltage
115 V

Description

Magnetic Induction Pump,200 GPH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.