Magnetic Induction Pump, 300 GPH
Mfr # 75472
Zoro # G416567149
product price: $64.45
/eaKey Features
Watts
16 W
Voltage
120 V
Length
5 in
Width
3 in
Standards
cMETus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75472
Zoro #
G416567149
UPC #
727429003527
Country of Origin
China
Dimensions
Length
5 in
Width
3 in
Height
3.25 in
Cord Length
16 ft
Details
Item
Magnetic Induction Pump,300 GPH
Watts
16 W
Voltage
120 V
Standards
cMETus
Description
Magnetic Induction Pump,300 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.